Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Bent End Pry Bar, w/Square Handle, 9"
Mfr # KTI-19209
Zoro # G7053413
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Smooth, Comfortable Square Handles
- Overall Length 9"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-19209
- Zoro # G7053413
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 9" |
Details
Features | Smooth, Comfortable Square Handles |
Pry Bar Sub-Category | Pry Bars |
Item | Bent End Pry Bar W/Square Handle,9" |
Description
Bent End Pry Bar W/Square Handle,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775A-211, 2572B-21)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/8 (C22745)
- ABANAKI Disk Skimmer Wiper Blades, 12 In, PK6 (PMD-09A)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- K-TOOL INTERNATIONAL K Tool International KTI71604 Roll Head Ladyfoot Pry Bar Set - 3 Piece (KTI71604)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle 24" (KTI-19224)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- K-TOOL INTERNATIONAL 8 Pry Bar (KTIXD19008)
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- K-Tool International Nail Pullers, Wrecking and Pry Bars