Shop All Hand Files and Rasps
K-Tool International
Bastard File, 8"
Mfr # KTI-72523
Zoro # G7052077
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-72523
- Zoro # G7052077
- UPC # 00769622725233
- Country of Origin Taiwan, Province of China
- Category Hand Files and Rasps
Details
Item | Bastard File 8" |
Description
Bastard File 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Impact Hex Drivers, 7/8 in Tip, 3-1/2 in OAL (4A-628)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- DREMEL Emery Wheel Point, PK2 (953)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N3 N3 (R18PN3)
- K-TOOL INTERNATIONAL Mill File, 6" (KTI-72512)
- CRESCENT NICHOLSON 14" Flat Fine Cut Long Angle Lathe Hand File (07863N)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- SIMONDS File Set, Specialty Pattern, Assorted, 8inL (72758790)
- K-Tool International Cutting and Shaping Tools