Shop All Ball Peen Hammers
K-Tool International
Ball Peen Hammer 4 oz., Fiberglass Handle
Mfr # KTI-71704
Zoro # G7002447
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-71704
- Zoro # G7002447
- Country of Origin China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer 4 oz.,Fiberglass Handle |
Description
Ball Pein Hammer 4 oz.,Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Max Thin Wall Core Bit 12" Adapter Shank (48-03-3574)
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- STANLEY LEVEL 48"" FAT MAX (43-548)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 24 oz. (KTI-71725)
- K-TOOL INTERNATIONAL Cross Peen Hammer, w/Fiberglass Hndle, 4Lb (KTI-71724)
- K-TOOL INTERNATIONAL Ball Peen Hammer, w/FiberglassHandle16oz. (KTI-71716)
- K-TOOL INTERNATIONAL Cross Peen Hammer, 3-1/2 lb. (CPID/3/16)
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- K-TOOL INTERNATIONAL K Tool International KTI71766 Ball Pein Hammer; 32 oz. (KTI71766)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- K-Tool International Ball Peen Hammers