Shop All Fuse Assortments
K-Tool International
Automotive Fuse Kit, ATM Series, 75 Fuses Included 2 A to 30 A, Not Rated
Mfr # KTI00028
Zoro # G3352564
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Total Number of Fuses Included 75
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI00028
- Zoro # G3352564
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Total Number of Fuses Included | 75 |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Body Material | Plastic |
Description
Mini Fuse Kit,75 Piece, Basic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- K-Tool International Fuses