Shop All Bolt Cutters
K-Tool International
Angle Cut Bolt Cutters 24"
Mfr # KTI-57424
Zoro # G7038643
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Cutting Action Angle Cut
- Features Chrome-Moly Cutting Head for Strength and Durability
- Material Application Bolts and Wire Mesh, Chains, Padlocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-57424
- Zoro # G7038643
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
Details
Item | Angle Cut Bolt Cutters 24" |
Cutting Action | Angle Cut |
Features | Chrome-Moly Cutting Head for Strength and Durability |
Material Application | Bolts and Wire Mesh, Chains, Padlocks |
Description
Angle Cut Bolt Cutters 24 In., Cutting Action Angle Cut, Features Chrome-Moly Cutting Head for Strength and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- MILWAUKEE TOOL 2-1/4 in. Carbide Grit Hole Saw (49-56-0449)
- OTC 3/4 in Drive, 120mm 8 pt Metric Socket, 8 Points (1961M)
- GARDNER BENDER Wire Stripper, 18 to 10 AWG (GST-55M)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters, 30" (KTI-57330)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- K-TOOL INTERNATIONAL Heavy Duty Bolt Cutter, 24" (KTI-57124)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 36" (KTI-57436)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters, 18" (KTI-57318)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters 36" (KTI-57336)
- KNIPEX 24" Bolt Cutter, Ergonomic Grip (71 72 610)
- K-Tool International Knives, Cutters & Snips