Shop All Floor Jacks
K-Tool International
Air/Hydraulic Truck Jack, 50Ton
Mfr # KTI63198
Zoro # G1063743
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$833.99
Free 30-Day Returns
Key Features
- Features Lift Range From 11.4" To 21-1/4"; Spring Activated Self-Retracting Ram
- Lifting Capacity 50 Tons
- Type Air/Hydraulic Truck Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI63198
- Zoro # G1063743
- Country of Origin China
- Category Floor Jacks
Details
Item | Air/Hydraulic Truck Jack |
Features | Lift Range From 11.4" To 21-1/4"; Spring Activated Self-Retracting Ram |
Lifting Capacity | 50 Tons |
Type | Air/Hydraulic Truck Jack |
Description
Air/Hydraulic Truck Jack,50Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Parrot Booster Clamps, 500A, PK25 (602065-025)
- RIECO TITAN Rieco Titan 12040 Tripod Camper Jack Heavy Duty - 2000 lb. Per Jack Capacity, 4 Pack (12040)
- MEGUIARS Meguiars Cleaner Wax - Paste (A1214)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial S-Trail ST145R12 D Ply Tire (10130)
- K-TOOL INTERNATIONAL Aluminum Service Jack Xd, 3Ton (KTI63099)
- K-TOOL INTERNATIONAL Hand Pallet Jack 6500Lbs (KTI-63800)
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack (KTIXD63105)
- K-TOOL INTERNATIONAL 3.33 Ton Low Profile Service Jack (KTIXD63133)
- K-TOOL INTERNATIONAL Scissor Jack, 1.5Ton (KTI63100)
- K-TOOL INTERNATIONAL Service Jack Low Profile 2 Ton (KTI63095)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 15400 lb. Cap, 2.5" - 16.5" Lift Height Range (PAKHJ02)
- K-Tool International Jacks