Shop All Floor Jacks
K-Tool International
Air/Hydraulic Truck Jack, 22Ton
Mfr # KTI63194
Zoro # G1060715
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 22 tons
- Type Air/Hydraulic Truck Jack
- Features Min. Height 9"; Chrome Plated Rams to Resist Rust and Wear
- Length 48-2/5" (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI63194
- Zoro # G1060715
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 48-2/5" (Handle) |
Details
Item | Air/Hydraulic Truck Jack,22Ton |
Lifting Capacity | 22 tons |
Type | Air/Hydraulic Truck Jack |
Features | Min. Height 9"; Chrome Plated Rams to Resist Rust and Wear |
Description
Air/Hydraulic Truck Jack,22Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Contour Anchor Light 12" White (101585)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ILC Replacement for Lincoln Navigator Year 2008 Headlights Low/dual replacement light bulb lamp (NAVIGATOR YEAR 2008 HEADLIGHTS LOW/DUAL LIN)
- OPTRONICS Red Thinline Marker/Clearance Light, A91RB (A91RB)
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack (KTIXD63105)
- K-TOOL INTERNATIONAL Scissor Jack, 1.5Ton (KTI63100)
- K-TOOL INTERNATIONAL Service Jack Low Profile 2 Ton (KTI63095)
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 50Ton (KTI63198)
- K-TOOL INTERNATIONAL Aluminum Racing Jack, 1.5Ton, Color: Red (KTI63094)
- K-TOOL INTERNATIONAL Aluminum Service Jack Xd, 3Ton (KTI63099)
- AMERICAN FORGE & FOUNDRY Pallet Jacks (3900A)
- K-Tool International Jacks