Shop All Fuel Transfer Pumps
K-Tool International
Air Operated Transfer Pump
Mfr # KTIXD72200
Zoro # G906006110
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTIXD72200
- Zoro # G906006110
- UPC # 769622910332
- Country of Origin China
- Category Fuel Transfer Pumps
Description
Flow rate: Up to 8 GPM (30 LPM);Working Pressure 30–100 PSI (2–7 BAR);Air inlet pressure 100 PSI (7 BAR) max.;Outlet Pressure 45 PSI (3 BAR) max.;Air consumption 4.4 cfm (125 LPM);Viscosity of media being pumped SAE 50 / ISO 220 max.;Recommended for use with Water-based media, Detergents, Soaps, Antifreeze, Windshield Washer, Hydraulic Oils, Lubricants, Herbicides & Pesticides, Adblue, Urea, DEF etc.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- DAYTON Valve Gasket (PPM9ZN002G)
- ALFA LAVAL Retainer (Impeller) C216 Series Ampco & Tri-Clover (216D-24B-316L)
- BLACK SWAN No-Hub Couplings 4" X 2" (21240)
- K-TOOL INTERNATIONAL Transfer Gun (KTIXD73902)
- K-TOOL INTERNATIONAL Battery Operated Transfer Pump (KTIXD72201)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR702VRU)
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet (M-180S-AU W/FILTER)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- LUBEWORKS 8.5GPM-32LPM High Flow Rate Pneumatic Oil Transfer Pump (TRI-GUL002)
- ZEELINE Transfer Pump with 8 ft. Clear Vinyl Hose (103)
- K-Tool International Fuel Transfer Pumps