Shop All Adjustable Wrenches
K-Tool International
Adjustable Wrench, 18", Finish: Chrome plated
Mfr # KTI-48018T
Zoro # G7037130
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Finish Chrome plated
- Material Forged steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-48018T
- Zoro # G7037130
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 18" |
Details
Finish | Chrome plated |
Material | Forged steel |
Item | Adjustable Wrench,18" |
Description
Adjustable Wrench,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- JOHNSON IBEAM LEVEL HD 24"" 3VIAL (1233-2400)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- CRESCENT H.K. PORTER 30-1/2" General Purpose, Center Cut Cutter (0290FC)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight (KTI-48012)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- POWERBUILT 4" Adjustable Wrench (944039)
- K-Tool International Adjustable Wrenches