Shop All Locking Pliers
K-Tool International
Adjustable Oil Filter Pliers, 2-1/4", 6"
Mfr # KTI-73620
Zoro # G7038223
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self Adjusting Spring Action Allows for a Full Range of Filter Applications
- Handle Type Dipped, Ergonomic
- Material Steel
- Overall Length 10"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-73620
- Zoro # G7038223
- UPC # 00769622736208
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Self Adjusting Spring Action Allows for a Full Range of Filter Applications |
Handle Type | Dipped, Ergonomic |
Material | Steel |
Number of Pieces | 1 |
Item | Adjustable Oil Filter Pliers,2-1/4" - 6" |
Description
Adjustable Oil Filter Pliers,2-1/4 In. - 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J02 SBA)
- K-Tool International Pliers