Shop All Locking Pliers
K-Tool International
7 in Straight-Jaw Locking Pliers
Mfr # KTI-58717
Zoro # G7051508
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Straight-Jaw Pliers Apply Maximum Torque for Flat, Square or Hex Applications
- Handle Type Non-Insulated
- Material Chrome Vanadium
- Overall Length 7"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-58717
- Zoro # G7051508
- UPC # 00769622587176
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Straight-Jaw Pliers Apply Maximum Torque for Flat, Square or Hex Applications |
Handle Type | Non-Insulated |
Material | Chrome Vanadium |
Number of Pieces | 1 |
Item | Straight-Jaw Locking Pliers,7" |
Description
Straight-Jaw Locking Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- MAYHEW Bearing Race Punch, Steel, 1/2in. Tip (24549)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- K-TOOL INTERNATIONAL Parrot Plier (KTI54053)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- ASTRO Astro 9402 2 Piece 16 Inch Snap Ring Pliers Set (AO9402)
- K-Tool International Locking Pliers