Shop All Locking Pliers
K-Tool International
7 in Curved-Jaw Locking Pliers
Mfr # KTI-58707
Zoro # G7051377
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjusting Screw Tightens to Adjust Pressure for a Secure, Firm Grip Every Time, Lifetime Warranty
- Handle Type Non-Insulated
- Material Chrome Vanadium
- Overall Length 7"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-58707
- Zoro # G7051377
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Adjusting Screw Tightens to Adjust Pressure for a Secure, Firm Grip Every Time, Lifetime Warranty |
Handle Type | Non-Insulated |
Material | Chrome Vanadium |
Number of Pieces | 1 |
Item | Curved-Jaw Locking Pliers,7" |
Description
Curved-Jaw Locking Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- DRILLCO 1/2 X 12.1/4 SDS PLUS DURATIP DRILL 1720 (172F13212)
- PROTO 3/8 in, 1/2 in Drive Socket Set Metric, SAE 52 Pieces 3/8 in to 1 1/8 in, 5.5 mm to 23 mm , Chrome (J52352S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- K-TOOL INTERNATIONAL Groove Joint Pliers, 12" (KTI-54012)
- K-TOOL INTERNATIONAL 9 in Knurled Adjusting Screw Plain Grip Locking Plier (KTI-58710)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- K-TOOL INTERNATIONAL Small Tip Reversible Snap Ring Plier (KTI-55912)
- IRWIN 8 in Straight Jaw GrooveLock Plier (4935095)
- K-Tool International Locking Pliers