Shop All Hex Key Sets
K-Tool International
43 Piece SAE/Metric/Torx? Torx? Key Set
Mfr # KTI0811
Zoro # G7814267
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1/4", 3/8", 1/2"
- Number of Pieces 43
- Measurement Type SAE/Metric/Torx?
- End Shape Torx®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI0811
- Zoro # G7814267
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4", 3/8", 1/2" |
Details
Item | Usa Torx/Hex Bit Display Board |
Number of Pieces | 43 |
Measurement Type | SAE/Metric/Torx? |
End Shape | Torx® |
Description
Usa Torx/Hex Bit Display Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL Reversed Universal 13 Wrench Rack (3500)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Long End Mill (DWCF708)
- DEWALT ToughSystem Workshop Racking Storage System, 440 lb Capacity (DWST08260)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- K-TOOL INTERNATIONAL Folding SAE Hex Key Set, 7 pcs. (KTI-71400)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- SURTEK Folding Torx Key Set, 8 Pieces (ALLFTNP8)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 33034 (33034)
- K-Tool International Hex Key Sets