Shop All Impact Sockets
K-Tool International
3/8 in Drive Impact Socket Deep Socket, black oxide
Mfr # KTI-32224
Zoro # G2669777
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
- Material Chrome Moly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32224
- Zoro # G2669777
- UPC # 769622322241
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 3/4 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Impact Rated | Yes |
Output Type | 6 pt |
Features | Thin Wall Impact, Heat Treated |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Drive Type | Square |
Finish | black oxide |
Number of Pieces | 1 |
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Chrome Moly Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN SAW BLADE 12"" 40T THIN KERF (14080)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Pipe Tap (DWTPT1/4)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33244)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38215)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33118)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34244)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33138)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38130)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120U)
- K-Tool International Sockets & Ratchets