Shop All Universal Sockets
K-Tool International
3/8" Drive Universal Joint
Mfr # KTI-22500
Zoro # G7045801
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Universal Joint
- Material Chrome Vanadium Steel
- Finish Chrome
- Category Type Universal Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22500
- Zoro # G7045801
- UPC # 00769622225009
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Details
Socket Type | Universal Joint |
Material | Chrome Vanadium Steel |
Item | Socket Universal Joint |
Finish | Chrome |
Category Type | Universal Joints |
Description
Socket Universal Joint,3/8 In.Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-25 3/16" Spring Collet (3900-5213)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- IRWIN High Impact Chisel Set, 3 Pieces (1819362)
- K-TOOL INTERNATIONAL 1/2" Drive Universal Joint (KTI-23500)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22724)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- KO-KEN Universal Socket TORX E18 53.5mm 3/8 Sq. Drive (3440T-E18)
- POWERBUILT 3/8" Drive Universal Joint (641507)
- URREA 3/4" Drive Universal Knot SAE (5670)
- KO-KEN Universal Socket TORX E12 48.8mm 3/8 Sq. Drive (3440T-E12)
- K-Tool International Universal Sockets