Shop All Sockets
K-Tool International
3/8" Drive, T50 Torx(R) Socket
Mfr # KTI-22850
Zoro # G7046781
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Chrome Vanadium Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22850
- Zoro # G7046781
- UPC # 00769622228505
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | T50 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Chrome Vanadium Steel |
Finish | black oxide |
Item | Torx Bit Socket |
Description
Chrm Vanadm Stl Torx Socket,3/8 In.Dr,T-50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, Red, 11 pcs., SAE (WS-1171RSC)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (366162)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22840)
- K-TOOL INTERNATIONAL 1/2" Drive, 28mm Metric Socket, 6 Points (KTI-28128)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/16" SAE Socket, 6 Points (KTI-24134)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- K-Tool International Sockets