Shop All Sockets
K-Tool International
3/8" Drive, T50 Torx(R) Socket
Mfr # KTI-22650
Zoro # G7044937
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Alloy steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22650
- Zoro # G7044937
- UPC # 00769622226501
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | T50 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Alloy steel |
Finish | Satin |
Item | Torx Bit Socket |
Description
Alloy Stl Intrnl Torx Socket,T-50,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.50mm (47265)
- APEX TOOL GROUP TAPE RULE (Y8212)
- SKODA Centre Body For MT3 Skoda Live Centre Sets (310722)
- OSG 11.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693130)
- K-TOOL INTERNATIONAL 3/8" Drive, T55 Torx(R) Socket (KTI-22655)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 6 Points (KTI-27109)
- K-TOOL INTERNATIONAL OIl Filter Cap Socket, 32mm (KTI-73618)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- K-Tool International Sockets & Ratchets