Shop All Sockets
K-Tool International
3/8" Drive, T45 Torx(R) Socket
Mfr # KTI-22645
Zoro # G7044849
original price:
$7.79
59% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Alloy steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22645
- Zoro # G7044849
- UPC # 00769622226457
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | T45 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Alloy steel |
Finish | Satin |
Item | Torx Bit Socket |
Features | Heat Treated |
Description
Alloy Stl Intrnl Torx Socket,T-45,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Connector Insertion Tool Kit, 3 Pc (KA-260)
- J.W. WINCO GN565-26-M8-300-SW Cabinet U-Handle (26W300B79K)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF (174539)
- BOSCH Arbor w/Ball Bearing, 1/4In Shk (82808)
- K-TOOL INTERNATIONAL 3/8" Drive, T55 Torx(R) Socket (KTI-22655)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22650)
- K-TOOL INTERNATIONAL 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (KTI-28122)
- K-TOOL INTERNATIONAL 0.37 in. Drive Chrome Spline Socket, 19 mm (KTI-20719)
- K-TOOL INTERNATIONAL 1/2" Drive, 15mm Metric Socket, 6 Points (KTI-28215)
- OTC 3/4 in Drive, 3" 6 pt SAE Socket, 6 Points (1906)
- K-Tool International Sockets & Ratchets