Shop All Sockets
K-Tool International
3/8" Drive, T40 Torx(R) Socket
Mfr # KTI-22840
Zoro # G7061597
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Chrome Vanadium Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22840
- Zoro # G7061597
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | T40 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Chrome Vanadium Steel |
Finish | black oxide |
Item | Torx Bit Socket |
Description
T-40 3/8 In. Torx Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Deep Socket, black oxide (8970)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- BONDHUS 1/4" Ball End Blade (112)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22850)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 1/4" Drive (KTI72471)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/16" SAE Socket, 6 Points (KTI-21214)
- BETA Swivel End Bi-Hex Socket, 1/2" (009100262)
- K-Tool International Sockets & Ratchets