Shop All Impact Socket Sets
K-Tool International
3/8" Drive Socket Set, SAE, 9 pcs
Mfr # KTI-32200
Zoro # G7053337
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Black Chrome
- SAE or Metric SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32200
- Zoro # G7053337
- UPC # 00769622322005
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Black Chrome |
SAE or Metric | SAE |
Number of Pieces | 9 |
Includes | (9) Deep Socket Sized: 3/8" to 7/8" . |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Deep Impact Socket Set,3/8 In.Dr,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8in-14 UNS HSS Plug Tap and 1-1/2in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/8-14)
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (73019D2B41340)
- MORSE HOLESAW BIM MHS 2 in 178327 (MHS32C)
- DASCO CHISEL COLD 7-1/2X7/8"" (413-0)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 7 pcs (KTI-33500)
- K-TOOL INTERNATIONAL 6 Piece 0.37 in. Drive Flex Deep Impact Socket Set (KTI-32400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37100)
- K-TOOL INTERNATIONAL 6 Piece 3/8 Inch Drive Metric Swivel Impact Socket Set (KTI37500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37400)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- K-Tool International Sockets & Ratchets