Shop All Bit Socket Sets
K-Tool International
3/8" Drive Socket Set, SAE, 7 pcs
Mfr # KTI-22970
Zoro # G7051121
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22970
- Zoro # G7051121
- UPC # 00769622229700
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive Size: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Item | Socket Set |
Material | Chrome Vanadium Steel |
Description
SAE Hex Bit Socket Set,3/8 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 1-3/4" Dia. (GNH3-HEXF4-----)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/4 in Size, Standard Socket, black oxide (8897A)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YV12)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 7 pcs (KTI-27970)
- GEARWRENCH 8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set (80573)
- KO-KEN Bit Socket set 3mm-12mm Hex 200mm 8 pieces 3/8 Sq. Drive (RS3010M/8-L38)
- STAHLWILLE TOOLS 10 mm (3/8") Set: Screwdriver sockets 8-pcs. (96021001)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set Hex Bit Skts w/Long (454)
- PERFORMANCE TOOL 6-Pc 1/2 In Dr. Hex Bits (W38886)
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- K-Tool International Sockets & Ratchets