Shop All Impact Socket Sets
K-Tool International
3/8" Drive Socket Set, SAE, 6 pcs
Mfr # KTI-32500
Zoro # G7049968
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 6
- Includes (6) Size: 7/16" to 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32500
- Zoro # G7049968
- UPC # 00769622325006
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 6 |
Includes | (6) Size: 7/16" to 3/4" |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Flex Impact Socket Set,3/8 In.Dr,6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- SENCO PHILLIPS DRVR BIT #2X5""L (EA0122)
- BON TOOL Inside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-356)
- PASLODE Staple Gun, 15 in L (515800)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 6 pcs (KTI-32400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- K-TOOL INTERNATIONAL 6 Piece 3/8 Inch Drive Metric Swivel Impact Socket Set (KTI37500)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37100)
- TENG TOOLS TTD9416 - 16 Piece 3/4" Drive Impact Socket Set (9416 TTD)
- K-Tool International Impact Socket Sets