Shop All Impact Socket Sets
K-Tool International
3/8" Drive Socket Set, SAE, 6 pcs
Mfr # KTI-32400
Zoro # G7049931
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 6
- Includes (6) Socket: 7/16" to 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32400
- Zoro # G7049931
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 6 |
Includes | (6) Socket: 7/16" to 3/4" |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Flex Deep Impact Socket Set,3/8 In.Dr,6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wire Stripper, Economy Self, adjusting (200-091)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- URREA Tool Box, Metal, Red, 24 in W x 9-1/4 in D (5896)
- K-TOOL INTERNATIONAL Pin 1.375"/35Mm (For All Impact Sockets In Set 39100) (KTI39003)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 7 pcs (KTI-33500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37100)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 9 pc. pcs (49-66-7022)
- K-Tool International Impact Socket Sets