Shop All Bit Socket Sets
K-Tool International
3/8" Drive Socket Set, Metric, 7 pcs
Mfr # KTI-27970
Zoro # G7050990
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27970
- Zoro # G7050990
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) Set Includes: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Item | Socket Set |
Material | Chrome Vanadium Steel |
Description
Metric Hex Bit Socket Set,3/8 In.Dr,7PCS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #27 (C23187)
- HYDE 2 Stiff Putty Knife (2300)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 7 pcs (KTI-22970)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 8-Piece (1/8-3/8 in.) (SHB91313)
- GEARWRENCH 7 Piece 3/8" Drive Ball End Hex Bit Metric Socket Set (80587)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx®/E-Torx®/Torx® Bit Socket Set (80728)
- KO-KEN Bit Socket set 20 pieces 3/8 Sq. Drive (3276)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs (SHB91301)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- K-Tool International Bit Socket Sets