Shop All Impact Socket Sets
K-Tool International
3/8" Drive Socket Set, Metric, 6 pcs
Mfr # KTI-37500
Zoro # G7049889
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37500
- Zoro # G7049889
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Black Oxide |
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | (6) Sizes: 10mm to 15mm |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Metric Flex Impct Socket Set,3/8 In.Dr,6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive SAE, 30 pcs (55104)
- L.H. DOTTIE L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape (DWP502)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- AMPCO SAFETY TOOLS Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (M-39)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 7 pcs (KTI-33500)
- K-TOOL INTERNATIONAL 0.37 in. Drive Flex Impact Socket Set, 6 Piece (KTI-32500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 9 pcs (KTI-32100)
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72206)
- K-Tool International Impact Socket Sets