Shop All Impact Socket Sets
K-Tool International
3/8" Drive Socket Set, Metric, 10 pcs
Mfr # KTI-37400
Zoro # G7031810
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 10
- Includes (10) Sizes Include: 10mm to 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37400
- Zoro # G7031810
- UPC # 00769622374004
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) Sizes Include: 10mm to 19mm |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Metric Flx Impct Socket Set,3/8 In.Dr,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 22mm (894 22)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG25T)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4118)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37100)
- K-TOOL INTERNATIONAL Pin 1.375"/35Mm (For All Impact Sockets In Set 39100) (KTI39003)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 7 pcs (KTI-33500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 9 pcs (KTI-32100)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- HOLEX 1/2 inch Drive 6 Point Standard Impact Socket Set, 14 Pieces (U63113 1/2)
- K-Tool International Sockets & Ratchets