Shop All Impact Socket Sets
K-Tool International
3/8" Drive Socket Set, Metric, 10 pcs
Mfr # KTI-37200
Zoro # G7031582
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black Chrome
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37200
- Zoro # G7031582
- UPC # 00769622372000
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Black Chrome |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 6-Point: Socket: 10mm to 19mm |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Mtrc Deep Impact Socket Set,3/8 In.Dr,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (25 pk) (48-39-0635)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- K-TOOL INTERNATIONAL 7 Piece 0.5 in. Drive 6 Point Flex Impact Socket Set (KTI-33500)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 6 pcs (KTI-32400)
- K-TOOL INTERNATIONAL Pin 1.375"/35Mm (For All Impact Sockets In Set 39100) (KTI39003)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 9 pcs (KTI-32100)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- K-Tool International Sockets & Ratchets