Shop All Impact Socket Sets
K-Tool International
3/8" Drive Socket Set, Metric, 10 pcs
Mfr # KTI-37100
Zoro # G7031698
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 10
- Includes (10) Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37100
- Zoro # G7031698
- UPC # 00769622371003
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Mtrc Stnd Impact Socket Set,3/8 In.Dr,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70 (8317)
- TENG TOOLS Straight/Left High Leverage Tin Snips - 492W (492W)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075901)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- K-TOOL INTERNATIONAL 0.38in. Drive Metric Swivel Impact Socket Set - 10 Pieces (KTI37400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 6 pcs (KTI-32400)
- K-TOOL INTERNATIONAL 6 Piece 0.37 in. Drive Flex Deep Impact Socket Set (KTI-32400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- K-Tool International Impact Socket Sets