Shop All Universal Sockets
K-Tool International
3/8" Drive Socket SAE
Mfr # KTI-22724
Zoro # G7063021
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Alloy Steel
- Size 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22724
- Zoro # G7063021
- UPC # 00769622227249
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Alloy Steel |
Item | Socket |
Description
Universal Socket Chrome 3/8 In. Dr 3/4 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Push Stick - Carded (10221B)
- DRILL AMERICA #1 Carbon Steel Straight Flute Screw Extractor (DEWEZSF1)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- K-TOOL INTERNATIONAL 1/2" Drive Universal Joint (KTI-23500)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- CAPRI TOOLS 1/4 in Drive 7/16 in Universal Socket (1-2195)
- KO-KEN Universal Socket 10mm Nut Grip 70mm For Glow Plug 3/8 Sq. Drive (3341G.70-10)
- KO-KEN Universal Socket 7/16 6 Point 49.5mm 3/8 Sq. Drive (3440A-7/16)
- K-Tool International Sockets & Ratchets