Shop All Universal Sockets
K-Tool International
3/8" Drive Socket SAE
Mfr # KTI-22722
Zoro # G7062997
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Universal
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22722
- Zoro # G7062997
- UPC # 00769622227225
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Size | 11/16" |
Details
Socket Type | Standard Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Category Type | Universal Joints |
Item | Socket |
Description
Universal Socket Chrm 3/8 In. Dr 11/16 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.5 HSS Plug Tap and 16.50mm HSS Drill Bit (POUM18X1.5)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- PROSKIT Metric Wrench Set, 10pc (900-217)
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22724)
- K-TOOL INTERNATIONAL 1/2" Drive Universal Joint (KTI-23500)
- KO-KEN Universal Socket 5/16 12 Point 34.6mm Aerospace 1/4 Sq. Drive (AS2445A-5/16)
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 315mm Spring Clip (127C.315-16)
- CAPRI TOOLS 1/2 in Drive 17 mm Universal Impact Socket (5-5317)
- K-Tool International Universal Sockets