Shop All Universal Sockets
K-Tool International
3/8" Drive Socket SAE
Mfr # KTI-22720
Zoro # G7002471
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Universal
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22720
- Zoro # G7002471
- UPC # 00769622227201
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/8" |
Details
Socket Type | Standard Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Alloy Steel |
Category Type | Universal Joints |
Item | Socket |
Description
Socket,Universal,12 pt.,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/16 (C97317)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- PROTO SKT 3/8DR 11/16 6PT DEEP (PO5022H)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4940)
- K-TOOL INTERNATIONAL 1/2" Drive Universal Joint (KTI-23500)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22724)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- KO-KEN Extension Universal Socket 12mm 6 Point 150mm 3/8 Sq. Drive (13146M.150-12)
- CAPRI TOOLS 1/4 in Drive 12 mm Universal Socket (1-2134)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- K-Tool International Universal Sockets