Shop All Socket Adapters
K-Tool International
3/8" Drive Socket Adapter, SAE
Mfr # KTI-22060
Zoro # G6998980
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 1/4"
- For Use With Rachets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22060
- Zoro # G6998980
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | Rachets |
Description
Socket Adapter,3/8 In. Female To 1/4 In. Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 130-J2 Medium Duty Industrial Keyless 13mm Chuck (33365)
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0710)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-24 (14129)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6510)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter, SAE (KTI-24050)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter, SAE (KTI-22050)
- CTA MANUFACTURING Hex to Square Adapter - 3" (4223X03)
- KO-KEN Universal Joint 1/4 Square 30mm Z-series 1/4 Sq. Drive (2771Z)
- APEX TOOL GROUP Apex Adapter Qck Chng 3/8 Female Chuck (QR-308)
- K-Tool International Sockets & Ratchets