Shop All Socket Sets
K-Tool International
3/8" Drive SAE Crwft Flre Nut Wrnch Set, 3/8"Dr, 8PCS, 8 pcs
Mfr # KTI-22300
Zoro # G7052171
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 3/8"
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22300
- Zoro # G7052171
- UPC # 00769622223005
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | SAE Crwft Flre Nut Wrnch Set,3/8"Dr,8PCS |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Pieces | 8 |
Description
SAE Crwft Flre Nut Wrnch Set,3/8 In.Dr,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem Workshop Racking Storage System, 440 lb Capacity (DWST08260)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5428B)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 26 pcs (KTI-27000)
- K-TOOL INTERNATIONAL 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KTI20020)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 13 pcs (KTI-23110)
- CTA MANUFACTURING SET SOCKET DEEP METRIC 5 PC (CTA1700)
- K-Tool International Socket Sets