Shop All Socket Sets
K-Tool International
3/8" Drive SAE, 9 pcs
Mfr # KTI-22201
Zoro # G7053343
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Includes (9) Deep Socket Sized: 3/8" to 7/8" Manufactured With Heat-Treated Chrome Vanadium Steel.
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22201
- Zoro # G7053343
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Includes | (9) Deep Socket Sized: 3/8" to 7/8" Manufactured With Heat-Treated Chrome Vanadium Steel. |
Number of Pieces | 9 |
Material | Chrome Vanadium Steel |
Description
Fraction Deep Socket Set,3/8 In.Dr,6Pt,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- WRIGHT TOOL Wire Stripping Plier w/Cutter - Ergonomi (9473)
- ELESA Brass boss, threaded pass-through hole, VB.639/130 FP-5/8-11 (VB.639-FP (inch sizes))
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- K-TOOL INTERNATIONAL 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KTI20020)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22547)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 21 pcs (KTI-21000)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- K TOOL INTL Torq Socket Set 1/2 Dr 10 Pc Auto & Light Truck (UNKNOWN)
- K-Tool International Socket Sets