Shop All Socket Sets
K-Tool International
3/8" Drive SAE, 20 pcs
Mfr # KTI-22000
Zoro # G7037858
original price:
$48.29
10% off
new price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Chrome
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22000
- Zoro # G7037858
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Finish | Chrome |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Number of Pieces | 20 |
Includes | (20) 9 Short Socket: 3/8" to 7/8"; (8) Deep Socket: 3/8" to 13/16"; Push Button Ratchet and 2" and 3" Extensions. |
Measurement Type | SAE |
Description
SAE Socket Set3/8 In. Drive 6Pt,20PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.70mm (47279)
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- SUNEX 3/8" Dr. 1/4" Male Pipe Plug Socket (308PC)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 21 pcs (KTI-26000)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22547)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- K-Tool International Socket Sets