Shop All Socket Sets
K-Tool International
3/8" Drive SAE, 13 pcs
Mfr # KTI-22401
Zoro # G6999848
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22401
- Zoro # G6999848
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Item | Socket Set |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Number of Pieces | 13 |
Includes | (13) Sizes Ranging: 1/4" to 1" |
Features | Heat Treated |
Finish | Chrome |
Description
Sockt Set,SAE,Deep,12 pt.,3/8 In.Dr,13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 (8075)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- DRILL AMERICA #38 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO38)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 21 pcs (KTI-21000)
- K-TOOL INTERNATIONAL Sae Socket Holder Set, Red, 3 Piece (KTI72470)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 14 pcs (KTI-28100)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 8 pcs (KTI-23200)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- K-Tool International Socket Sets