Shop All Socket Sets
K-Tool International
3/8" Drive Metric, 26 pcs
Mfr # KTI-27000
Zoro # G7038810
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Includes (26) 14 Short Socket: 8mm to 21mm; (9) Deep Socket: 10mm to 19mm; Push Button Ratchet; Spark Plug Socket and Extension
- Material Chrome Vanadium Steel
- Measurement Type Metric
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27000
- Zoro # G7038810
- UPC # 00769622270009
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Finish | Chrome |
Includes | (26) 14 Short Socket: 8mm to 21mm; (9) Deep Socket: 10mm to 19mm; Push Button Ratchet; Spark Plug Socket and Extension |
Material | Chrome Vanadium Steel |
Measurement Type | Metric |
Number of Pieces | 26 |
SAE or Metric | Metric |
Description
Metric Socket Set,3/8 In.Dr,26PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 6 In, Flat, Solid (73A-6)
- DRILL AMERICA 1-1/8" Forstner Drill Bit (DMS70-0080)
- CASE Stockman Amber Stainless Steel Pocket Knife (00128)
- ADCO Easy Cut, Replacement Baldes, PK10 (09605)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- K-TOOL INTERNATIONAL Sae Socket Holder Set, Red, 3 Piece (KTI72470)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22800)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 31-pcs. (96031239)
- K-Tool International Socket Sets