Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-37513
Zoro # G7047192
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Swivel Short Impact
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37513
- Zoro # G7047192
- UPC # 00014444926901
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 13mm |
Details
Socket Type | Swivel Short Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Description
Standard Swvel Impact Socket,3/8 In.Dr,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN HeavyDuty Floor Replacement Scraper Blades 4 Inch, 15PK (26633)
- CHICAGO PNEUMATIC Heavy Blade Chisel, Type 1 (P084177)
- OTC 1/2 in Drive, Specialty Metric Socket, 6 Points (5932-24)
- HOUGEN-OGURA 75006PR Electro-Hydraulic Hole Puncher-120V (0756102)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37514)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37510)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-37113)
- K-TOOL INTERNATIONAL K Tool International KTIOL0839 No.1 Overlay for New Impact Socket Display (KTIOL0839)
- PROTO #5 Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J09926)
- K-Tool International Impact Sockets