Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-37510
Zoro # G7047271
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Swivel Short Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37510
- Zoro # G7047271
- UPC # 00769622375100
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Swivel Short Impact |
Category Type | Impact Socket |
Finish | black oxide |
Description
Standard Swvel Impact Socket,3/8 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- DEWALT Compact Magnetic Drive Guide (DW2054)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 12" x 7" x 9", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37513)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KT92965)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33132)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- K-Tool International Sockets & Ratchets