Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-37213
Zoro # G7046991
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-37213
- Zoro # G7046991
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | black oxide |
Description
Deep 6Pt Impact Socket,3/8 In.Dr,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 7/16 in Size 6 pt Deep Depth, Black Oxide (J10039L)
- BON TOOL Bon 12-216 Handle Adapter, 1 3/8" Female Thread To Clevis (12-216)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37214)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37217)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33132)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33240)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33230)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- K-Tool International Sockets & Ratchets