Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-37212
Zoro # G7046930
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37212
- Zoro # G7046930
- UPC # 00769622372123
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | black oxide |
Socket Type | Deep Impact |
Description
Deep 6Pt Impact Socket,3/8 In.Dr,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/32 (55246)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37214)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37217)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34234)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33148)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- K-Tool International Impact Sockets