Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-37114
Zoro # G7047098
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37114
- Zoro # G7047098
- UPC # 00777780999199
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Finish | black oxide |
Description
Standard 6Pt Impact Socket,3/8 In.Dr,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- HOMAX Adhesive Spreader Cove Base (00086)
- TEKTON 22 mm Combination Wrench (18293)
- RUKO TOOLS Annular Cutter, Fractional Inch (108668F)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33248)
- K-TOOL INTERNATIONAL K Tool International KTIOL0839 No.1 Overlay for New Impact Socket Display (KTIOL0839)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38211)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket Dark Molly Steel (KTI-35142)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- K-Tool International Impact Sockets