Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-37110
Zoro # G7047028
original price:
$3.17
5% off
new price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-37110
- Zoro # G7047028
- UPC # 00769622371102
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Standard 6Pt Impact Socket,3/8 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- DIABLO Hole Saw 1-11/16" (DHS1688)
- WALTER Assembly Parts and Accessories FS1013 (FS1013)
- CRESCENT H.K. PORTER 18" Industrial Grade Center Cut Cutter (0090MC)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37114)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33224)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34162)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33148)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33132)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519-LT)
- K-Tool International Impact Sockets