Shop All Impact Universal Joints
K-Tool International
3/8" Drive Impact Socket, black oxide
Mfr # KTI-33016
Zoro # G7026518
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal Joint
- Material Chrome Moly Steel
- Finish black oxide
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-33016
- Zoro # G7026518
- UPC # 00769622330161
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Details
Item | Impact Socket |
Socket Type | Universal Joint |
Material | Chrome Moly Steel |
Finish | black oxide |
Category Type | Impact Socket |
Description
Impact Socket Universal Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 6", 15/16", Natural (W-70)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-23MM)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- OUTPAK WASHOUT PVC Disposable Construction Washout, 8FT (965-001440)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket, black oxide (KTI-34050)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-32012)
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- PROTO 1/4 in Drive Universal Joint, SAE, Black Oxide, 1 3/8 in L (J66170P)
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L (J77410MP)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- K-Tool International Impact Universal Joints