Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-32524
Zoro # G7047350
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32524
- Zoro # G7047350
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Swivel |
Category Type | Impact Socket |
Description
Swivel 6Pt Impact Socket,3/8 In.Dr,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74419/16)
- WILLIAMS Williams Flare Nut Wrench Set, 5 pcs. (11692)
- XCELITE Nut Driver Set, 11 Pieces, SAE, Hollow (PS120N)
- LENOX Band Saw Blade, 11 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792722)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32522)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33118)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39138)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38519)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- K-Tool International Sockets & Ratchets