Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-32226
Zoro # G7046897
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Size 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-32226
- Zoro # G7046897
- UPC # 00769622322265
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Finish | black oxide |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,3/8 In.Dr,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel (GN4C2000T5---21)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34244)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38113)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33240)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38513)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 12pt (30121-D)
- K-Tool International Sockets & Ratchets