Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-32220
Zoro # G7000959
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32220
- Zoro # G7000959
- UPC # 00769622322203
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/8" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,3/8 In.Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-"D" HSS Threaded Shank Stop Countersink (TSC1/2-D)
- VESTIL Canvas, Green/Gold, 10.5 Height (BAG-12)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8 (C75136)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-38119)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35027)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38513)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- K-Tool International Sockets & Ratchets