Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-32212
Zoro # G7046967
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-32212
- Zoro # G7046967
- UPC # 00769622322128
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | black oxide |
Socket Type | Deep Impact |
Description
Deep 6Pt Impact Socket,3/8 In.Dr, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 8-pcs. (96469215)
- PROTO Full Polish Combination Wrench 10 mm - 12 Point (J1210M-T500)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- URREA Punches and drift pins set of 7 pieces. (47A)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32524)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37114)
- K-TOOL INTERNATIONAL 3/4" Drive Wheel Socket Black Oxide (KTI-34026)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32226)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37514)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- K-Tool International Sockets & Ratchets