Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-32122
Zoro # G7000819
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Size 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32122
- Zoro # G7000819
- UPC # 00769622321220
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Finish | black oxide |
Category Type | Impact Socket |
Description
Impact Socket,Stan,6 pt.,3/8 In.Drve,11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Insert Bit Torx T25 (25 Pk) (48-32-4136)
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33240)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35178)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set Black Oxide (KTI-37042)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33138)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34254)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34256)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (8756)
- K-Tool International Impact Sockets