Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket 6
Mfr # KTI-32416
Zoro # G7000968
product price: $9.09
/ea
Sold in multiples of 2 for $18.18
$18.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Swivel Deep Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-32416
- Zoro # G7000968
- UPC # 00650361171323
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Swivel Deep Impact |
Description
Swivel Impct Sckt,Deep,6 pt.,3/8 In.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip 2009024 12000 OPM Steel Grip 1.3A Corded 1 by 3 Sheet Sander (2009024)
- WESTWARD 9/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV93)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32116)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33148)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33240)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-38119)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35172)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34234)
- CAPRI TOOLS 1/2 in Drive 13 mm 6-Point Metric Shallow Impact Socket (5-5013)
- K-Tool International Impact Sockets